References
SMC:AMG450C-N06C
Rubix:118A3475

Product details : SMC AMG450C-N06C WATER SEPARATOR
Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.
Body Size: 450C [78SCFM (2,200l/Min)]
Thread: N (NPT)
Port Size: 06 (3/4)
Accessory: C (N.C. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.
Body Size: 450C [78SCFM (2,200l/Min)]
Thread: N (NPT)
Port Size: 06 (3/4)
Accessory: C (N.C. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Threading diameter (inch) | 3/4 rc '' |
| Type | wasserabscheider |
| Volume flow rate | 2200 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 15 bar |
| Connection | rc (3/4) |
Show UNSPSC/ECL@SS
£ 286.45 excl. VAT
/ Each
£ 343.74 incl. VAT
- Delivery usually within ( 4 ) days