References
Festo:LFMB-3/4-D-MIDI-DA
Rubix:114A4714
Manufacturer :532823
EAN:4052568165635

Documents
Product details : FESTO 532823 FINE FILTER LFMB-3/4-D-MIDI-DA
Fine Filter LFMB-3/4-D-MIDI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 896,3 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 317.78 excl. VAT
/ Each
£ 381.34 incl. VAT
- Delivery usually within ( 8 ) days