FESTO 186476 MICRO FILTER LFMA-1/2-D-MAXI
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-1/2-D-MAXI
Rubix:114A1176
Manufacturer :186476
EAN:4052568146795

Documents
Product details : FESTO 186476 MICRO FILTER LFMA-1/2-D-MAXI
Micro Filter LFMA-1/2-D-MAXI With bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1562 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 0.01 µm |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 615.64 excl. VAT
/ Each
£ 738.77 incl. VAT
- Delivery date on request
Contact a branch