SMC EVND104D-F10A SOLENOID VALVE


Process valve SMC

References
smc:EVND104D-F10A
rubix:2602703
brand logo
brand logo
Technical specifications
Typebronze body
See all Specifications

Product details : SMC EVND104D-F10A SOLENOID VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 10A (3/8)
Option: None

Technical specifications


Attributes
Logistic Weight269 g
Typebronze body
Connecting diameter (inch)3/8 ''
Type of couplingg
Show UNSPSC/ECL@SS
£ 85.48 excl. VAT
/ Each
£ 102.58 incl. VAT
  • Delivery usually within ( 4 ) days