SMC VXB215FA ANGLE SEAT VALVE


Process Valves

References
smc:VXB215FA
rubix:133A6980
brand logo
brand logo
Technical specifications
Typeangle seat valve
See all Specifications

Product details : SMC VXB215FA ANGLE SEAT VALVE


Angle seat valve, air operated type
Applicable fluid: steam, water and air
Flow rates up to 108 l/min. Orifice diameter: 11 to 18 mm
Port size: 3/8" to 3/4"
Long life service: up to 5 million cycles
Body material: stainless steel 316L equivalent, bronze.
•For steam (can also be used with air and water)
•Low pressure loss due to angle seat structure
•Low leakage of 10 cm3/min or less (rubber seal)
•Long service life: 3 million cycles (steam) 5 million cycles (air)
•Body material: stainless steel 316L equivalent, bronze (CAC)

Body material/Port size/Orifice diameter: F (Stainless Steel, 316 L Equivalent, 3/4, Ø18 mm)
Pressure Type: Standard
Thread Type: A (G)
Indicator: No
Special Option: None

Technical specifications


Attributes
Logistic Weight680 g
Typeangle seat valve
Connecting diameter (inch)g 3/4 ''
Type of couplingg
Min. temperature-20 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 205.63 excl. VAT
/ Each
£ 246.76 incl. VAT
  • Delivery usually within ( 4 ) days