References
SMC:VNA101A-6A-B
Rubix:107A1700
Manufacturer :VNA101A-6A-B
EAN:3618036574067

Documents
Product details : SMC VNA101A-6A-B PROCESS VALVE WITH BRACKET
Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 6A (1/8)
Bracket: B (Bracket)
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 6A (1/8)
Bracket: B (Bracket)
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Type | process valve |
| Type of coupling | r |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 62.60 excl. VAT
/ Each
£ 75.12 incl. VAT
- Delivery usually within ( 4 ) days