SMC EVND400D-F25A 2 PORT PROCESS VALVE


Process valve SMC

References
smc:EVND400D-F25A
rubix:2609869
brand logo
brand logo
Technical specifications

Product details : SMC EVND400D-F25A 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 4 (ø25)
Valve Type: 0 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 25A (1)
Option: None

Technical specifications


Attributes
Logistic Weight1400 g
Type2 Port
Show UNSPSC/ECL@SS
£ 182.88 excl. VAT
/ Each
£ 219.46 incl. VAT
  • Delivery usually within ( 4 ) days