SMC VNB104C-8A 2 PORT PROCESS VALVE


Process Valve

References
smc:VNB104C-8A
rubix:113A3447
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC VNB104C-8A 2 PORT PROCESS VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: Japan, Asia, Australia
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: C (EPR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 8A (1/4)
Bracket: None

Technical specifications


Attributes
Logistic Weight300 g
TypeProcess Valve
Connecting diameter (inch)R 1/4 ''
Type of couplingR
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 60.58 excl. VAT
/ Each
£ 72.70 incl. VAT
  • Delivery usually within ( 4 ) days