References
SMC:CD85KN16-50T-B
Rubix:110A6151
Manufacturer :00020764

Technical specifications
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CD85KN16-50T-B SPRING-EXTEND CYLINDER
Technical specifications
Attributes
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
| Max. service pressure | 10 bar |
| Connection | m5 |
Show UNSPSC/ECL@SS
£ 72.87 excl. VAT
/ Each
£ 87.44 incl. VAT
- Delivery usually within ( 7 ) days