Guide Unit
Type | guide unit |
---|---|
Cylinder diameter | 80 mm |
Logistic Weight | 14220 g |
---|---|
Type | guide unit |
Cylinder diameter | 80 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 500 mm |
Fixation centre-to-centre distance | 130 mm |
Design size | 80 |
Delivery usually within ( 8 ) days