SMC C95NDB100-450 LOCKING ISO-VDMA CYLINDER
Pneumatic standard cylinder SMC
See technical informationReferences
SMC:C95NDB100-450
Rubix:110A1426
Manufacturer :00147485

Technical specifications
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 450 mm |
Product details : SMC C95NDB100-450 LOCKING ISO-VDMA CYLINDER
Technical specifications
Attributes
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 450 mm |
| Max. service pressure | 10 bar |
| Connection | g 1/4 |
Show UNSPSC/ECL@SS
£ 1,158.59 excl. VAT
/ Each
£ 1,390.31 incl. VAT
- Delivery usually within ( 6 ) days