References
SMC:C95NDB63-220
Rubix:112A1503
Manufacturer :00225901

Technical specifications
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 220 mm |
Product details : SMC C95NDB63-220 LOCKING ISO-VDMA CYLINDER
Technical specifications
Attributes
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 220 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 684.95 excl. VAT
/ Each
£ 821.94 incl. VAT
- Delivery usually within ( 7 ) days