References
Festo:DSBG-40-400-PPSA-N3
Rubix:390A8478
Manufacturer :1646569
EAN:4052568243661

Documents
Product details : FESTO 1646569 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 2120,5 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 192.44 excl. VAT
/ Each
£ 230.93 incl. VAT
- Delivery usually within ( 6 ) days