FESTO 8073763 ISO CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-16-80-P-A-MG-A1
rubix:390A5522
manufacturer :8073763
ean:4052568298036
brand logo
brand logo
Technical specifications
TypeStandards-Based Cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 8073763 ISO CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandards-Based Cylinder
Cylinder diameter16 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 83.10 excl. VAT
/ Each
£ 99.72 incl. VAT
  • Usually arrives within 14 working days