Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 205x50x50 mm |
---|---|
Logistic Weight | 428 g |
Type | DSNU round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 50 mm |
In stock: Next day delivery