FESTO 163374 STANDARDS-BASED CYLINDER DNC-50-125-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-50-125-PPV-A
Rubix:108A3272
Manufacturer :163374
EAN:4052568134044

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : FESTO 163374 STANDARDS-BASED CYLINDER DNC-50-125-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 304x85x91 mm |
|---|---|
| Logistic Weight | 2052,1 g |
| Type | dnc standard cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 257.50 excl. VAT
/ Each
£ 309.00 incl. VAT
- Delivery usually within ( 8 ) days