SMC MDSUB3-90S AIR CYLINDER
M(D)SUB*1~20, Rotary Table, Basic Type
See technical informationSee documentsReferences
SMC:MDSUB3-90S
Rubix:2607694
Manufacturer :MDSUB3-90S
EAN:3618035936378

Documents
Product details : SMC MDSUB3-90S AIR CYLINDER
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•Rotary table/vane style
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Body Size: 3
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Body Size: 3
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Cylinder diameter | 3 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 3 |
| Series | msub |
Show UNSPSC/ECL@SS
£ 388.70 excl. VAT
/ Each
£ 466.44 incl. VAT
- Delivery usually within ( 4 ) days