Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62202-2RS-C3 BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62202-2RS/C3, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken
References
timken:
62202-2RS/C3
rubix:
100A4269
ean:
0053893724140
Technical specifications
Inner diameter
15
mm
Outer diameter
35
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62202-2RS-C3 BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
35
mm
Width
14
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.96
excl. VAT
/
Each
£
13.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6306-2Z/C4VT127, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6322/C3VL0241, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 16002/W64, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6014ZZC3/5K, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6216-2Z, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG 16019, Outer diameter: 145 mm | Width: 16 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6903JRXLLUC3/5K, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6211Z, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6204-2RSHNR/C3GJN, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6811DDU, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Deep groove ball bearing PTN 6203-2RS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6208-2RS1/W64, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6202DDU, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6211-Z/C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6204LLB/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm