TIMKEN 23068EJW507C08 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
See technical informationReferences
Timken:23068EJW507C08
Rubix:397A1753
Manufacturer :190037574
EAN:0087796176768






Product details : TIMKEN 23068EJW507C08 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W507) Bearing inspected to certain quality control requirements. Standard lubrication holes in and groove in outer ring . Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked.
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 340 mm |
|---|---|
| Outer diameter | 520 mm |
| Width | 133 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,885.35 excl. VAT
/ Each
£ 2,262.42 incl. VAT
- Delivery usually within ( 7 ) days
