Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN BLUE 500M SQUEEGEE 71503
VIKAN BLUE 500M SQUEEGEE 71503
Scraper Vikan
References
vikan:
71503
rubix:
121A2480
ean:
5705020715037
Product details
Technical specifications
Product details : VIKAN BLUE 500M SQUEEGEE 71503
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.40
excl. VAT
/
Each
£
22.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 71405 WHT ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 77523 BLU FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40104 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
HILLBRUSH PLSB60Y 600MM ULTRA HYGIENIC SQUEEGEE YELLOW
VIKAN 71602 GRN ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 7775/9 77759 REPLACEMENT CASSETTE 700MM BLACK
VIKAN 29105 WHT TABLE & FLOOR SCRAPER 260MM
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
"SPARTEX MS.30 30"" METAL SQUEEGEE"
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
VIKAN 77546 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
HILLBRUSH PLSB60B 600MM ULTRA HYGIENIC SQUEEGEE BLUE
VIKAN 29106 YEL TABLE & FLOOR SCRAPER 260MM
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
VIKAN 71403 BLU ULTRA HYGIENE SQUEEGEE 400MM