WALTER CCMT09T308-RK4 WKK10S TURNING INSERTS (POSITIVE) 6650914
Turning inserts
See technical informationReferences
Walter:CCMT09T308-RK4 WKK10S
Rubix:291A4280
Manufacturer :6650914

Technical specifications
| Insert Type | positive rhombic 80° turning insert (ccmt09t308) |
|---|---|
| Nuance/shade | wkk10s |
Product details : WALTER CCMT09T308-RK4 WKK10S TURNING INSERTS (POSITIVE) 6650914
Turning insert Walter CCMT09T308-RK4 WKK10S with positive rhombic 80° geometry. Chip breaker RK4 for finishing, radius 0.8 mm.
Technical specifications
Attributes
| Insert Type | positive rhombic 80° turning insert (ccmt09t308) |
|---|---|
| Nuance/shade | wkk10s |
| Edge length | 9.67 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days