WALTER CCMT120412-RK4 WKK20S TURNING INSERTS (POSITIVE) 6650921
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:CCMT120412-RK4 WKK20S
Rubix:291A4285
Manufacturer :6650921

Product details : WALTER CCMT120412-RK4 WKK20S TURNING INSERTS (POSITIVE) 6650921
Technical specifications
Attributes
| Nuance/shade | ticn + al2o3 + ticn (cvd) |
|---|---|
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Usually arrives within 14 working days