WALTER VCMT110308-RK4 WKK20S TURNING INSERTS POSITIVE 6651156
Copying inserts
See technical informationReferences
Walter:VCMT110308-RK4 WKK20S
Rubix:275A7463
Manufacturer :6651156

Product details : WALTER VCMT110308-RK4 WKK20S TURNING INSERTS POSITIVE 6651156
Indexable insert Walter VCMT110308-RK4 WKK20S for positive 35° rhombic turning. Angle 7°, radius 0.8 mm and thickness 3.175 mm.
Technical specifications
Attributes
| Nuance/shade | wkk20s |
|---|---|
| Insert Type | positive form turning insert (vcmt, 35° rhombic) |
| Thickness | 3.175 mm |
| Insert Size | 11.07 mm |
| Coating | wkk20s |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Usually arrives within 14 working days