WALTER CNMG120408-MK5 WKK20S TURNING INSERTS NEGATIVE 6120889
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:CNMG120408-MK5 WKK20S
Rubix:275A7195
Manufacturer :6120889

Product details : WALTER CNMG120408-MK5 WKK20S TURNING INSERTS NEGATIVE 6120889
Technical specifications
Attributes
| Nuance/shade | wkk20s |
|---|---|
| Edge length | 12.9 mm |
| Thickness | 4.762 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
- Usually arrives within 14 working days