References
Sandvik Coromant:WNMG 06 04 12-PM 4415
Rubix:320A0732
Manufacturer :7860580
EAN:7323225045957

Product details : SANDVIK WNMG060412-PM4415 T-MAX P TURNING INVEIO 7860580
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnmg 06 04 12-pm |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 6.5155 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
