References
SNR:UCSP209CO
Rubix:206A1268
EAN:3413529562411




Product details : SNR UCSP209CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 159.54 excl. VAT
/ Each
£ 191.45 incl. VAT
- Usually arrives within 14 working days
