COOPER 01C112EX BEARING CARTRIDGE

Cooper Bearing Cartridge

See technical informationSee documents

References

Cooper:01 C 112 EX
Rubix:102A2981
brand logo

Technical specifications

Inner diameter45.45 mm
Outer diameter117.48 mm
Typeex
See all Specifications

Documents

Product details : COOPER 01C112EX BEARING CARTRIDGE


Cartridge for Split Roller Bearing Unit. Also known as a Cooper cartridge or Cooper Split unit. Please see 01 B 112 EX and P02 for compatible bearing unit and pedestal.

Strengths

They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads

Applications

Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates

Technical specifications


Attributes
Inner diameter45.45 mm
Outer diameter117.48 mm
Typeex
Width98 mm
£ 148.01 excl. VAT
/ Each
£ 177.61 incl. VAT
  • Usually arrives within 14 working days