Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6220LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6220LLUCM/5K, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN
References
ntn:
6220LLUCM/5K
rubix:
204A9961
ean:
4547359005196
Technical specifications
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6220LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.16
excl. VAT
/
Each
£
126.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6004.FT150.ZZ, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 4307 ATN9, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6226/C3VL0241, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing Timken 6003-2RS-C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6006, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6314-Z/C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6207FT150ZZ, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6215C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6409C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6203.EEC4, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing PTN 62202-2RS, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6213C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 4307-BB-TVH, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6304 ETN9/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6300ZZC3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm