Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU43 UK9
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU43 UK9
Unisex safety shoes Jalas
References
jalas:
5002-43
rubix:
45024685
ean:
6408487419164
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU43 UK9
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.54
excl. VAT
/
Each
£
135.05
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GISS 862056 SAFETY SHOE SUMACO S1P SRC SIZE 40
JALAS 3065 STREET LOW CUT SHOE S3 SRC EU39 UK6
GISS 891766 TACANA 2 SAFETY SHOES S3 SRC BLACK 8/42
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU38 UK5 W11
U-POWER RR10364-41 GREENLAND S3 SRC BROWN BOOT SIZE 41/7
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU46 UK11.5
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU46 UK11
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU37 UK4
U-POWER RR20196-38 BREZZA S1P SRC GRY LOWSHOE SIZE 38/5
UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU47 UK12 W11
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU47 UK12
U-POWER RL20056-35 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 35/2
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK9 EU43
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU35 UK2
JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU43 UK9