UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU38 UK5 W11


UVEX SAFETY SHOE 1 G2 68298 ESDG S1 W11

References
uvex:68298-38
rubix:264A1151
ean:4031101927305
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightLow
ColourBlack
See all Specifications

Product details : UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU38 UK5 W11


- low safety shoe in safety class S1 SRC in accordance with EN ISO 20345:2011- meets ESD specifications with leak resistance less than 35 megaohm- Breathable upper material made of microvelour- uvex i-PUREnrj with excellent cushioning properties and energy return- new uvex xenova® plastic toe cap

Technical specifications


Attributes
EU shoe size38
Collar heightLow
ColourBlack
Main materialPolyester
ESDYes
Security CategoryS1
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 106.91 excl. VAT
/ Each
£ 128.29 incl. VAT
  • In stock: Next day delivery