UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU47 UK12 W11
Business lace up shoe S3 SRC
See technical informationReferences
Uvex:84281-47
Rubix:232A9169
Manufacturer :8428.1-47
EAN:4031101794198
Product details : UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU47 UK12 W11
Safety shoe in protection class S3 SRC in accordance with EN ISO 20345:2011. Safety shoe meet the ESD specifications with leakage resistance under 35 megaohms. Breathable micro velour upper material. Robust steel toe cap and penetration-resistant, metal-free uvex xenova® midsole.
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 108.28 excl. VAT
/ Each
£ 129.94 incl. VAT
- Usually arrives within 14 working days

