Shaft sealing joints and gamma rings SKF
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 72 mm |
Width | 7.95 mm |
Logistic Weight | 27,2 g |
---|---|
Inner diameter | 38.1 mm |
Outer diameter | 72 mm |
Width | 7.95 mm |
Material | nbr |
Execution | outer metal-armature seal with spring |
Usually arrives within 14 working days