Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM130X170X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM130X170X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 130 x 170 x 12 A FKM 80 TLVU FNGS
rubix:
167A8756
manufacturer :
35701
Technical specifications
Inner diameter
130
mm
Outer diameter
170
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM130X170X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
185
g
Inner diameter
130
mm
Outer diameter
170
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.99
excl. VAT
/
Each
£
29.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR120X160X13AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK METRIC OIL SEAL 020,00X035,00X06,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 095,00X125,00X12,00 WAS NBR
DICHTOMATK 49481321 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 100,00X150,00X12,00 WA NBR
FPM45X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR35X62X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
NBR50X65X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 67057136 FREUDENBERG SEAL
DICHTOMATK 34912 VITON V-RING VRING45SVITON
DICHTOMATK SEAL TO DIN3760 R23 040,00X065,00X10,00 WAS NBR
FPM115X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412177 FREUDENBERG SEAL
SKF 45X65X8 HMSA10 RG RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 035,00X056,00X08,00 WA NBR