References
Dichtomatik:FPM38X62X7AS
Rubix:168A2210
Product details : FPM38X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Radial shaft seal.
Strengths
Particularly functionally reliable, flexible and extremely stressable.
Applications
Used in millions of applications and a variety of equipment in general industry and the automotive sector.
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
Show UNSPSC/ECL@SS
£ 0.31 excl. VAT
/ Each
£ 0.37 incl. VAT
- Usually arrives within 14 working days

