"WIKA 9911006 PRESSURE GAUGE 250BAR BOTTOM ENTRY 1/4"" FILLED 213.40"


Manometer WIKA

References
wika:9911006
rubix:222A5838
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure250 bar
Connecting diameterG 1/4 BSP ''
See all Specifications

Product details : "WIKA 9911006 PRESSURE GAUGE 250BAR BOTTOM ENTRY 1/4"" FILLED 213.40"


Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure250 bar
Connecting diameterG 1/4 BSP ''
Outer diameter63 mm
Show UNSPSC/ECL@SS
£ 78.53 excl. VAT
/ Each
£ 94.24 incl. VAT
  • Usually arrives within 14 working days