Pressure Gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 12 bar |
Connecting diameter | 1/8 '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 12 bar |
Connecting diameter | 1/8 '' |
Outer diameter | 61 mm |
Type | Pressure Gauge |
Usually arrives within 14 working days