Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SIEMENS 11KW/400VAC230V 3RT2026-1AP00
SIEMENS 11KW/400VAC230V 3RT2026-1AP00
Electrical components and accessories Siemens
References
siemens:
3RT2026-1AP00
rubix:
161A1694
ean:
4011209790148
Product details
Technical specifications
Product details : SIEMENS 11KW/400VAC230V 3RT2026-1AP00
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.43
excl. VAT
/
Each
£
92.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MK K330WHI 13A DP SW. CONN UNIT/B. FLE
CENTAUR PVC CCL 0B OVERLAPPING LID BLACK (DIA)85 MM
CENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MM
CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITE
CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
SMC IZT42-112D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZS40-640Z-06B IONIZER
SMC IZT40-160D38H-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT40-46D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MM
SMC IZTP41
CENTAUR PVC CIAT 33W 75MMX75MM INTERNAL ANGLE WHITE
NIGLON LTD CBU220G 20MM BRANCH 2 WAY U BOX GALVANISED
SMC IZT42-16D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
GREENBROOK ELECTRICAL K22-WP RCD PBREAKER TWN SW SKT WH PAS (H)86 MM X