Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
Radius Dado Trunking Flat Tee
References
centaur manufacturing:
AFT3
rubix:
234A6248
Technical specifications
Type
Radius Dado Trunking Flat Tee
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
Strengths
•Tee segregator for added compartment segregation
Overlapping one-piece cover eliminate the need for joint couplers
Clip on fitting for maximised installation speed
Optional fixing kit sold separately
Technical specifications
Attributes
Type
Radius Dado Trunking Flat Tee
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.40
excl. VAT
/
Each
£
144.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZH-A-01 GROUND WIRE
MK K8891ALM 1 & 2-GANG METAL-CLAD BOX
HONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300V
HAGER ESC425 CONTACTOR 25A 4NO 230V (W)35 MM
CENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MM
SMC IZT43-D16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SMC IZT40-250D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
MOELLER LEGEND PLATE MOUNT M22S-ST-X
MCG CM33002/CL PORTABLE TOOL TRANSFORMER 3300VA (H)262 MM X (W)192 MM
GREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
LEGRAND 36580 DIAGRAM HOLDERS
CENTAUR PVC ACD 4 PRESIDENT DADO TRUNKING (L)3 M X (H)135 MM X (D)50 M
SMC IZF31-P-BYU