MK K330WHI 13A DP SW. CONN UNIT/B. FLE
ogic Plus DP Switched Fused Spur with Flex Outlet
See technical informationReferences
MK (Honeywell):K330WHI
Rubix:229A9505

Product details : MK K330WHI 13A DP SW. CONN UNIT/B. FLE
Fuse carrier lockable in open position
Backed out and captive terminal screws
Push-fit cord grips for safer, quicker installation
Backed out and captive terminal screws
Push-fit cord grips for safer, quicker installation
Technical specifications
Attributes
| Type | logic plus |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 3 ) days
