GREENBROOK ELECTRICAL K22-WP RCD PBREAKER TWN SW SKT WH PAS (H)86 MM X
Powerbreaker
See technical informationSee documentsReferences
GreenBrook:K22-WP
Rubix:234A6596

Documents
Product details : GREENBROOK ELECTRICAL K22-WP RCD PBREAKER TWN SW SKT WH PAS (H)86 MM X
Rcd Pbreaker Twn Sw Skt Wh Pas (H)86 mm x (W)147 mm x (D)12 mm
Technical specifications
Attributes
| Type | switched socket |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Material | urea |
| Colour | white |
Show UNSPSC/ECL@SS
£ 53.71 excl. VAT
/ Each
£ 64.45 incl. VAT
- Delivery usually within ( 3 ) days
