SMC MHSJ3-40DS AIR GRIPPER WITH COVER


Pneumatic gripper SMC

References
rubix:2605670
brand logo
brand logo

Product details : SMC MHSJ3-40DS AIR GRIPPER WITH COVER


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger gripper-with dust cover
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable

Bore Size: 40mm
Port Thread: Bore 16-63
Bore 80: Rc
Dust Cover: S (Silicone Rubber)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
No attributes to display for this product
£ 738.21 excl. VAT
/ Each
£ 885.85 incl. VAT
  • Delivery usually within ( 19 ) days