SMC MHQG2-40D GRIPPER


Gripper

References
smc:MHQG2-40D
rubix:114A6648

Product details : SMC MHQG2-40D GRIPPER


The series MHQJ2 offers specially designed dust covers that protect internal parts from contamination. Three boot materials are available for different applications. The standard rubber * is for general-purpose applications. Fluororubber * is recommended when the gripper will be subjected to cutting oil, etc. A silicone rubber * model is suitable for clean room and food industry applications. Switches can be integrally mounted. The MHQG2 is a parallel internal/external holding type gripper offered in a single or double acting model with a variety of finger mounting options. The MHQG2 is available in 32 and 40mm bore sizes, and is auto switch capable.

Strengths

•Parallel internal/external holding type gripper
High rigidity type

Technical specifications


Attributes
TypeGripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke28 mm
Show UNSPSC/ECL@SS
£ 1,123.57 excl. VAT
/ Each
£ 1,348.28 incl. VAT
  • Delivery usually within ( 4 ) days