SMC MHZL2-10D1 PARALLEL AIR GRIPPER


Pneumatic gripper SMC

References
rubix:2605717
brand logo
brand logo

Product details : SMC MHZL2-10D1 PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Long stroke type parallel gripper
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable

Bore Size: 10mm
Action: D (Double Acting)
Finger Option: 1 (Side Tap Mounting)
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
No attributes to display for this product
£ 361.57 excl. VAT
/ Each
£ 433.88 incl. VAT
  • Delivery usually within ( 4 ) days