References
SMC:MHR3-15R
Rubix:114A7021
EAN:3618036382280

Product details : SMC MHR3-15R AIR CHUCK
Series MHR3, 3-finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Mounting can be done from 3 directions; axial side, lateral side or vertical side. The MHR3 series is applicable for clean room class 10.
•Rotary actuated air gripper
•Three fingers
•Bore sizes: 10, 15 (mm)
Nominal Size: 15
•Three fingers
•Bore sizes: 10, 15 (mm)
Nominal Size: 15
Technical specifications
Attributes
| Type | mhr3; double acting (d/a) |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | body side (r) |
| Series | mhr3 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 607.27 excl. VAT
/ Each
£ 728.72 incl. VAT
- Delivery usually within ( 24 ) days