References
Camozzi:MX2-1/2-FR0004
Rubix:113A9705
Manufacturer :MX2-1/2-FR0004




Technical specifications
| Material | aluminium (body);polyacetal (covering);polycarbonate/polyamide (bowl with technopolymer cover);polyacetal (valve guide);polyethylene (filtering element);polyacetal (separation deflector);polyamide (knob);zinc-plated steel (upper spring);nbr (diaphragm);stainless steel (lower spring);nbr (seal) |
|---|---|
| Connection 1 | g 1/2;g 1/8 |
| Filter fineness | 25 µm |
Product details : CAMOZZI FILTER/REG 25U S/A MX2-1/2-FR0004
Technical specifications
Attributes
| Material | aluminium (body);polyacetal (covering);polycarbonate/polyamide (bowl with technopolymer cover);polyacetal (valve guide);polyethylene (filtering element);polyacetal (separation deflector);polyamide (knob);zinc-plated steel (upper spring);nbr (diaphragm);stainless steel (lower spring);nbr (seal) |
|---|---|
| Connection 1 | g 1/2;g 1/8 |
| Filter fineness | 25 µm |
| Body size | 364.5 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 113.80 excl. VAT
/ Each
£ 136.56 incl. VAT
- Usually arrives within 14 working days