References
IMI Norgren:R73G-4GT-RMN
Rubix:230A4606

Product details : NORGREN R73G-4GT-RMN R73 1/2 REG REL
Technical specifications
Attributes
| Connection 1 | g1/2 (iso g/ptf) |
|---|---|
| Body size | 48 mm |
| Volume flow rate | 3600 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 315.07 excl. VAT
/ Each
£ 378.08 incl. VAT
- Usually arrives within 14 working days
