NORGREN B73G-2GK-QT1-RMN FILTER/REGULATOR 1/4 BSPP
Filter Regulator
See technical informationSee documentsReferences
IMI Norgren:B73G-2GK-QT1-RMN
Rubix:119A2798
Manufacturer :B73G-2GK-QT1-RMN


Technical specifications
| Material | die-cast aluminium (body);acetal (bonnet);brass (valve);transparent pc (bowl);sintered pp (filter element) |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Documents
Product details : NORGREN B73G-2GK-QT1-RMN FILTER/REGULATOR 1/4 BSPP
Filter controller 5 My 0.3-10 G1/4
Technical specifications
Attributes
| Material | die-cast aluminium (body);acetal (bonnet);brass (valve);transparent pc (bowl);sintered pp (filter element) |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 421.98 excl. VAT
/ Each
£ 506.38 incl. VAT
- Usually arrives within 14 working days