NORGREN B64G-NNK-MD3-RMN FILTER REGULATOR OLYMPIAN 64
Olympian Plus filter/regulator
See technical informationSee documentsReferences
IMI Norgren:B64G-NNK-MD3-RMN
Rubix:120A2607
Manufacturer :B64G-NNK-MD3-RMN


Technical specifications
| Material | body: zinc; cover: aluminum; metal bowl: aluminum (filter element: sintered plastic; elastomers: synthetic rubber) |
|---|---|
| Connection 1 | n - without clamp (without threaded connection / undefined ports) |
| Filter fineness | 40 µm |
Documents
Product details : NORGREN B64G-NNK-MD3-RMN FILTER REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-10 module
Technical specifications
Attributes
| Material | body: zinc; cover: aluminum; metal bowl: aluminum (filter element: sintered plastic; elastomers: synthetic rubber) |
|---|---|
| Connection 1 | n - without clamp (without threaded connection / undefined ports) |
| Filter fineness | 40 µm |
| Body size | 64 mm |
| Volume flow rate | 6360 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 190.64 excl. VAT
/ Each
£ 228.77 incl. VAT
- Usually arrives within 14 working days