CAMOZZI CYLINDER-DBL ACTING-25 BORE-400 STROKE 24N2A25A400
Cylinder with piston rod Camozzi
See technical informationReferences
Camozzi:24N2A25A400
Rubix:202A6380
Manufacturer :10-1400-4003
EAN:0605779231794

Product details : CAMOZZI CYLINDER-DBL ACTING-25 BORE-400 STROKE 24N2A25A400
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 97.80 excl. VAT
/ Each
£ 117.36 incl. VAT
- Usually arrives within 14 working days
