SMC CDJ5B16SR-45-B STAINLESS STEEL CYLINDER


Stainless Steel Cylinder CJ5

References
smc:CDJ5B16SR-45-B
rubix:132A1846
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke45 mm
Typestainless steel cylinder; double acting (d/a)
See all Specifications

Product details : SMC CDJ5B16SR-45-B STAINLESS STEEL CYLINDER


The CG5-S series is a stainless steel cylinder that uses grease for food processing machines that meets FDA standards. The CG5-S series can be disassembled for replacement of seals which extends the service life of the cylinder. All stainless steel specification for external parts. Mounting bracket surfaces have been electropolished, making them smoother to prevent build-up of liquids and foreign matter. Plugs are provided for unused mounting threads to prevent residue build-up in the threads.
•Double acting, single rod CJ5-S cylinder
•All stainless steel external parts
•Bore sizes (mm): 10, 16
•Auto switch capability

Magnet: D (Built-in Magnet)
Mounting: B (Basic Style)
Bore Size: 16mm
Seal Material: R (NBR)
Stroke: 45
Head Cover Port: 90° to Axis
Auto Switch: B (w/o Switch, w/ Magnet)
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight113 g
Cylinder diameter16 mm
Cylinder stroke45 mm
Typestainless steel cylinder; double acting (d/a)
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 66.69 excl. VAT
/ Each
£ 80.03 incl. VAT
  • Delivery usually within ( 4 ) days